Heat Shrink Tube, 2:1 I.D. Shrink Ratio, 3/16 in, Red

  • Mfr # VO3244367

  • Zoro # G911955229


product price: $32.29
/ea

Key Features

Shrink Ratio
2:1
Shrink Tubing I.D. After Shrinking
3/32 in
Material
Polyolefin
Temp. Range
-55° to 135°C
Min. Shrink Temp.
120°C
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
VO3244367
Zoro #
G911955229
UPC #
742431142569
Country of Origin
China

Details

Item
Heat Shrink Tube
Shrink Ratio
2:1
Shrink Tubing I.D. After Shrinking
3/32 in
Material
Polyolefin
Color
Red
Temp. Range
-55° to 135°C
Min. Shrink Temp.
120°C
Shrink Tubing I.D. Before Shrinking
3/16 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.