Heat Shrink Tube, 2:1 I.D. Shrink Ratio, Black, 8 PK

  • Mfr # VO834060

  • Zoro # G514871513


product price: $21.45
/pk 8, $2.68/ea

Key Features

Shrink Ratio
2:1
Shrink Tubing I.D. After Shrinking
3/32 in
Material
Polyolefin
Temp. Range
-55° to 135°C
Min. Shrink Temp.
120°C
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
VO834060
Zoro #
G514871513
UPC #
753153411222
Country of Origin
China

Details

Item
Heat Shrink Tube
Shrink Ratio
2:1
Shrink Tubing I.D. After Shrinking
3/32 in
Material
Polyolefin
Color
Black
Temp. Range
-55° to 135°C
Min. Shrink Temp.
120°C
Shrink Tubing I.D. Before Shrinking
3/16 in

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.