Heat Shrink Tube, 2:1 I.D. Shrink Ratio, Red, 5 PK

  • Mfr # VO2060878

  • Zoro # G014871938


product price: $12.19
/pk 5, $2.44/ea

Key Features

Shrink Ratio
2:1
Shrink Tubing I.D. After Shrinking
1/4 in
Material
Polyolefin
Color
Red
Temp. Range
-55° to 135°C
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
VO2060878
Zoro #
G014871938
UPC #
751759278942
Country of Origin
China

Details

Item
Heat Shrink Tube
Shrink Ratio
2:1
Shrink Tubing I.D. After Shrinking
1/4 in
Material
Polyolefin
Color
Red
Temp. Range
-55° to 135°C
Min. Shrink Temp.
120°C
Shrink Tubing I.D. Before Shrinking
1/2 in

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.