Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Heat Shrink Tubing Assortment

  • Mfr # VO2595072

  • Zoro # G709100084


product price: $35.69
/ea

Key Features

Shrink Ratio
2:1
Color
Black
Length
4 in
Temp. Range
-55° to 135°C
Min. Shrink Temp.
120°C
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
VO2595072
Zoro #
G709100084
UPC #
753678278942
Country of Origin
China

Dimensions

Length
4 in

Details

Item
Heat Shrink Tube Assortment
Shrink Ratio
2:1
Color
Black
Temp. Range
-55° to 135°C
Min. Shrink Temp.
120°C
Shrink Tubing I.D. Before Shrinking
1/8 in, 3/16 in, 1/4 in

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.