Heavy-Duty Cable Ties With Dblelock, 120 Lb Tensile Strength, 8 in. Uv Black, 100PK

  • Mfr # VO432523

  • Zoro # G115762029


product price:  $56.25
/pk 100, $0.56/ea

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
VO432523
Zoro #
G115762029
UPC #
747216309861
Country of Origin
China

Description

Features -Durable nylon construction. -Patented DoubleLock design has teeth on both sides of the tie ensuring 50% greater strength than industry standards. -0.25 in. FNPT inlet -Length - 8 in. -Width - 0.25 in. -Thickness - 07 in. -Bundle Diam - 2 in. -Material - Nylon -Color - Black -Tensile Strength - 2 120 lbf -Temperature Range - 32 - 185 degree F -Type - Heavy Duty -Quantity - 100 per bag -Item Weight - 1 lbs.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.