Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

PSW-165 0.25 in. Coaxial Staple - White

  • Mfr # VO442213

  • Zoro # G913357670


product price: $17.19
/ea

Key Features

Material
Polyethylene
Clamp Color
White
Mounting Method
Nail
Width
1/4 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
VO442213
Zoro #
G913357670
UPC #
747216251481
Country of Origin
China

Dimensions

Width
1/4 in

Details

Item
Cable Clip
Material
Polyethylene
Clamp Color
White
Mounting Method
Nail

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.