Zoro Homepage

SPIGOT-3 Deluxe 0.75 in. Spigot. For 5 Gallon Cubes.

  • Mfr # VO96609

  • Zoro # G904149895


product price: $23.65
/ea

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
VO96609
Zoro #
G904149895
UPC #
654204434552
Country of Origin
China

Description

Features.
  • Deluxe 0.75" Spigot. For 5 Gallon Cubes.
  • Item weight -0.040lbs.
  • Case Quantity-1.
  • .

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.