Zoro Homepage

Spiral Folding Ring Anchor, 10 In.

  • Mfr # ANCFR10-ORG-A

  • Zoro # G4288627


product price: $14.89
/ea

Key Features

For Use With
Furniture, Tarps, Tents
Color
Orange
Material
Steel
Finish
Painted
Length
10 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
ANCFR10-ORG-A
Zoro #
G4288627
UPC #
885785411513
Country of Origin
China

Dimensions

Length
10 in
Dia.
3 in
Overall Diameter
3 in
Overall Length
10 in

Details

Item
Earth Anchor
For Use With
Furniture, Tarps, Tents
Color
Orange
Material
Steel
Finish
Painted
Anchor Point Style
Folding Ring

Description

Earth Anchor, Length 10 in, Dia. 3 in, Material Steel, Color Orange, Finish Painted

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.