Zoro Homepage

Spiral Folding Ring Anchor, 16 In.

  • Mfr # ANCFR16-ORG-A

  • Zoro # G3981844


product price: $18.35
/ea

Key Features

For Use With
Furniture, Tarps, Tents
Color
Orange
Material
Steel
Finish
Painted
Dia.
3 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
ANCFR16-ORG-A
Zoro #
G3981844
UPC #
885785411520
Country of Origin
China

Dimensions

Dia.
3 in
Length
16 in
Overall Length
16 in
Overall Diameter
3 in

Details

Item
Earth Anchor
For Use With
Furniture, Tarps, Tents
Color
Orange
Material
Steel
Finish
Painted
Anchor Point Style
Folding Ring

Description

Earth Anchor, Length 16 in, Dia. 3 in, Material Steel, Color Orange, Finish Painted

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.