Zoro Homepage

Spiral Folding Ring Anchor, 8 In.

  • Mfr # ANCHFR8-ORG-A

  • Zoro # G4163695


product price: $12.19
/ea

Key Features

For Use With
Furniture, Tarps, Tents
Color
Orange
Material
Steel
Dia.
3 in
Length
8 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
ANCHFR8-ORG-A
Zoro #
G4163695
UPC #
885785411506
Country of Origin
China

Dimensions

Dia.
3 in
Length
8 in
Overall Diameter
3 in
Overall Length
8 in

Details

Item
Earth Anchor
For Use With
Furniture, Tarps, Tents
Color
Orange
Material
Steel
Finish
Painted
Anchor Point Style
Folding Ring

Description

Earth Anchor, Length 8 in, Dia. 3 in, Material Steel, Color Orange, Finish Painted

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.