Zoro Homepage

T4492S-5 20D; Spiral Shank Pressure Treated Lumber Nail

  • Mfr # VO1636623

  • Zoro # G403977234


product price: $70.19
/ea

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
VO1636623
Zoro #
G403977234
UPC #
752516137724
Country of Origin
China

Description

Features
  • Size - 4 in.
  • 20D, Double Hot Dipped Spiral Shank Pressure Treated Lumber Nail.
  • Dimension - 1.38 x 0.92 x 3 in.
  • Item Weight - 5 lbs.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.