Zoro Homepage

W32145 5 In. Extension

  • Mfr # VO1090094

  • Zoro # G115780771


product price: $16.69
/ea

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
VO1090094
Zoro #
G115780771
UPC #
739608306060
Country of Origin
China

Description

Performance Tool socket extension bars are built from chrome vanadium steel for durability and long life. They're perfect for getting at those hard-to-reach nuts and bolts. Features -Extension Bar Type - Standard -Drive Size - 0.5 in. -Extension Material - Vanadium steel -Extension Finish - Chrome -Size - 5 in.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.