Zoro Homepage

W38146 0.38 In. Drive 6 In. Extension Bar

  • Mfr # VO1090099

  • Zoro # G615760242


product price: $15.49
/ea

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
VO1090099
Zoro #
G615760242
UPC #
739608292059
Country of Origin
China

Description

Features -Chrome vanadium alloy steel construction for strength and durability. -Polished nickel chrome plated finish resists corrosion. -Extension Bar Type - Standard -Extension Bar Drive - 3/8 in. -Extension bar Length - 6 in.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.