Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

W38161 0.38 In. Drive 0.63 In. Spark Plug Socket

  • Mfr # VO733949

  • Zoro # G415760299


product price: $19.05
/ea

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
VO733949
Zoro #
G415760299
UPC #
723902767443
Country of Origin
China

Details

Item
Socket

Description

Features -Recessed edges. -Socket openings are designed to reduce fastener rounding. -Chrome vanadium alloy steel construction for strength and durability. -Polished nickel chrome plated finish resists corrosion. -Large stamping for quick identification. -Overall socket length - 3 1/4 in. -Spark Plug Socket -Drive size - 3/8 in. -Size - 5/8 in.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.