Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

W9202 Telescoping Cloth Duster

  • Mfr # VO359797

  • Zoro # G903739431


product price: $27.44
/ea

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
VO359797
Zoro #
G903739431
UPC #
661541646203
Country of Origin
China

Description

Features
  • Innovative microfiber technology traps dust for easy cleaning
  • Easily reaches high places and deep recesses
  • Cushion grip handle
  • Great for cars, blinds, bookshelves, computers, and more
Specifications
  • Size:5.5 in
  • Dimension:10.50 x 3.20 x 3.20 in
  • Weight:0.15 lbs

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.