Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Wexstar 600W Infrared Electric Panel Heater - White

  • Mfr # VO1618395

  • Zoro # G903695423


product price: $359.99
/ea
Free Shipping & Returns

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
VO1618395
Zoro #
G903695423
UPC #
752516094683
Country of Origin
China

Description

The 600 Watt Wexstar Infrared panel heaters are economical to use and an environmentally responsible alternative to 1500 Watt heaters. Using the same principle as the sun, WEXSTAR infrared heaters generate Infrared rays which are gently distributed uniformly across the room, and are absorbed by objects and walls that release the heat back evenly creating an overall feeling of warmth. This maintenance-free heater are built to last and can save up to 60% on heating costs. Great for bedrooms, offices, kitchens, basements, etc. The heater is ideal for rooms up to 200 sq ft. Can be used for residential, commercial or industrial applications! C TUV US Certified.

Conventional heaters heat the surrounding air, hot air stays at the ceiling and the heat is distributed unevenly. Wexstar infrared technology works more efficiently and evenly by heating objects rather than the air, and using a fraction of the electricity.

Features
  • No fan means 100% quiet and no stirred-up dust, ideal for people suffering from asthma or allergies
  • Less than an inch thick, do not take much space and are easy to relocate
  • Can be mounted on the wall, or on the floor with Wexstar Stand Support
  • Easily plug to a standard electrical 120 V outlet and does not require any professional installation
  • Wexstar heaters are free of maintenance and no further costs or parts to be replaced
Specifications
  • Wattage: 600 Watts
  • Area Heated: 200 Sq ft.
  • Color: White
  • Heat Rating: 2047.28 BTU
  • Heater Controls: Pushbutton
  • Heater Type: Infrared
  • Indoor or Outdoor: Indoor
  • Material: Fiber
  • Power or Fuel Type: Electric
  • Dimension: 23.5" H x 23.5" W x 35.4" L
  • Weight: 14.55 lbs

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.