Zoro Homepage

Cold Water High Pressure Cleaner, 4 gpm

  • Mfr # 4000XG

  • Zoro # G114884630


product price: $3,269.99
/ea
Item requires special delivery charges. A $180.00 per item surcharge will be applied.

Key Features

Engine Brand
Honda
Usable Hours per Week
8 hr
Detergent Injection System
Yes
Engine Displacement
389 cc
Includes
Accessories Kit
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
4000XG
Zoro #
G114884630
UPC #
-
Country of Origin
United States

Dimensions

Overall Height
27 in
Overall Length
43 in
Overall Width
26 in
Hose Length
50 ft

Description

Cold Water High Pressure Cleaner, Engine Brand Honda, Engine Displacement 389 cc, Detergent Injection System Yes, Pump Type Triplex, Pump Drive Gear, Usable Hours per Week 8 hr, Burner Fuel Gasoline, Includes Accessories Kit

Restrictions

This item has been restricted from sale in the following states: CA

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.