Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Foaming Detergent Bottle

  • Mfr # Turbo Foamer

  • Zoro # G916555820


product price: $176.99
/ea
Free Shipping & Returns

Key Features

Material
Brass (Fittings), Plastic
Overall Length
6 in
Includes
34 oz Bottle, Fitting
Inlet Diameter
1/4 in
For Use With
Pressure Washers
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
Turbo Foamer
Zoro #
G916555820
UPC #
-
Country of Origin
United States

Dimensions

Overall Length
6 in
Inlet Diameter
1/4 in

Details

Material
Brass (Fittings), Plastic
Item
Foaming Detergent Bottle
Includes
34 oz Bottle, Fitting
For Use With
Pressure Washers
Product Type
Turbo Foamer
Compatible Manufacturer Number
VX10101D, VX10202D, VX20303D, VX20304D
Flow - Maximum
5.3 gpm
Pressure - Maximum
5,000 psi
Inlet Gender
Female
Fluid Temperature - Maximum
140 Degrees F

Description

Foaming Detergent Bottle, Material Brass (Fittings), Plastic, Includes 34 oz Bottle, Fitting, For Use With Pressure Washers

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.