Zoro Homepage

Hot Water High Pressure Cleaner, 4 gpm

  • Mfr # 4000HOT

  • Zoro # G415223053


product price: $10,954.99
/ea
Item requires special delivery charges. A $380.00 per item surcharge will be applied.

Key Features

Sound Level
89 dBA
Engine Brand
Honda
Engine Displacement
389 cc
Burner Fuel
Gasoline
Weight
477 lb
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
4000HOT
Zoro #
G415223053
UPC #
-
Country of Origin
United States

Dimensions

Overall Width
32 in
Hose Length
50 ft
Overall Height
34 in
Overall Length
52 in

Details

Sound Level
89 dBA
Engine Brand
Honda
Engine Displacement
389 cc
Burner Fuel
Gasoline
Weight
477 lb
Power Source
Gas-Powered
Usable Hours per Week
8 hr
Pump Type
Triplex
Detergent Injection System
Yes
Flow - Maximum
4 gpm
Frame Material
Aluminum
Fuel Tank Capacity
6.1 L
Flow Rate
4 gpm
Includes
Accessories and Parts Bag
Estimated Pump Life
50 hr
Style
Cart
Horsepower
13 hp
Operating Pressure - Maximum
4,000 psi
Water Type
Hot
Product Type
Pressure Washer
Item
Hot Water High Pressure Cleaner
Tool Weight
477 lb
Engine Cycle
4-Cycle
Pump Drive
Gear
Duty Rating
Light Duty

Description

Hot Water High Pressure Cleaner, Engine Brand Honda, Engine Displacement 389 cc, Detergent Injection System Yes, Pump Type Triplex, Pump Drive Gear, Usable Hours per Week 8 hr, Burner Fuel Gasoline, Includes Accessories and Parts Bag

Restrictions

Hazardous material
This item has been restricted from sale in the following states: CA

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.