Zoro Homepage

Pressure Washer Spray Nozzle, Nozzle 4

  • Mfr # Turbo Nozzle

  • Zoro # G514869312


product price: $82.79
/ea
Free Shipping & Returns

Key Features

Material
Brass, Plastic, Steel
Nozzle Size
4
Nozzle Spray Angle
0 Degrees
Orifice Size
1.32 mm
Fluid Temperature - Maximum
212 Degrees F
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
Turbo Nozzle
Zoro #
G514869312
UPC #
-
Country of Origin
United States

Dimensions

Nozzle Size
4
Orifice Size
1.32 mm
Inlet Diameter
1/4 in

Details

Material
Brass, Plastic, Steel
Item
Pressure Washer Spray Nozzle
Nozzle Spray Angle
0 Degrees
Fluid Temperature - Maximum
212 Degrees F
Product Type
Pressure Washer Spray Nozzle
Connection Type
Quick-Connect
Color
Black
Flow - Maximum
5 gpm
Inlet Gender
Female
Operating Pressure - Maximum
4,000 psi
Nozzle Spray Pattern
Rotary

Description

Spinning High Pressure Nozzle

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.