Zoro Homepage

Rotary Cleaner, 4000 psi, 18 gpm, FNPT

  • Mfr # Tri Surface 20

  • Zoro # G414869252


product price: $1,312.99
/ea
Free Shipping & Returns

Key Features

Cleaning Path
20 in
Includes
(2) Orange QC Nozzles, (3) Pin and Ring, (4) Grey QC Nozzles, Long Hose (MPT x 1/4QC), Long Hose (MPT x MPT), Lower Handle Assembly, QC Plug, Roll Teflon Tape, Rotary Base, Short Hose (MPT x MPT), Upper Handle Assembly
Housing Material
Stainless Steel
Flow - Maximum
18 gpm
Nozzle Size
1/4 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
Tri Surface 20
Zoro #
G414869252
UPC #
-
Country of Origin
United States

Dimensions

Nozzle Size
1/4 in
Hose Diameter
1/4 in
Nozzle Connection Size
1/4 in
Inlet Diameter
3/8 in

Details

Cleaning Path
20 in
Includes
(2) Orange QC Nozzles, (3) Pin and Ring, (4) Grey QC Nozzles, Long Hose (MPT x 1/4QC), Long Hose (MPT x MPT), Lower Handle Assembly, QC Plug, Roll Teflon Tape, Rotary Base, Short Hose (MPT x MPT), Upper Handle Assembly
Item
Rotary Cleaner
Housing Material
Stainless Steel
Flow - Maximum
18 gpm
Number of Nozzles
6
Inlet Gender
FNPT
Connection Type
Quick-Release
Water Input Temperature - Maximum
212 Degrees F
Product Type
Surface Cleaner
Operating Pressure - Maximum
4,000 psi
Number of Guns Included
2
Number of Wheels
4
Water Output Temperature - Maximum
212 Degrees F
Nozzle Connection Type
Quick-Release

Description

Stainless Steel Rotary Cleaner,20

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.