Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Spinning High Pressure Nozzle, Nozzle 3.5

  • Mfr # VXROTODECK CLEANER35

  • Zoro # G414869351


product price: $122.99
/ea
Free Shipping & Returns

Key Features

Material
Brass, Plastic, Steel
Nozzle Size
3.5
Nozzle Spray Angle
0 Degrees
Orifice Size
1.22 mm
Operating Pressure - Maximum
5,600 psi
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
VXROTODECK CLEANER35
Zoro #
G414869351
UPC #
-
Country of Origin
United States

Dimensions

Nozzle Size
3.5
Orifice Size
1.22 mm
Inlet Diameter
1/4 in

Details

Material
Brass, Plastic, Steel
Item
Spinning High Pressure Nozzle
Nozzle Spray Angle
0 Degrees
Operating Pressure - Maximum
5,600 psi
Fluid Temperature - Maximum
212 Degrees F
Color
Black
Inlet Gender
Female
Flow - Maximum
5 gpm
Product Type
Deck Cleaner Nozzle
Nozzle Spray Pattern
Rotary
Connection Type
Quick-Connect

Description

Spinning High Pressure Nozzle, Nozzle Size 3.5, Material Brass, Plastic, Steel, Orifice Size 1.22 mm, Nozzle Spray Angle 0 Degrees

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.