Zoro Homepage

Smart Cupping Therapy Device

  • Mfr # VORTX28

  • Zoro # G905306181


product price: $42.85
/ea

Key Features

Material
ABS
Features
LCD Display, 12 Levels of Red Light Heating, 12 Levels of Negative Pressure and 20 Minute Timer
Height
4"
Size
5x4x3
Width
3"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
VORTX28
Zoro #
G905306181
UPC #
-
Country of Origin
China

Dimensions

Height
4"
Size
5x4x3
Width
3"
Length
5"

Details

Material
ABS
Features
LCD Display, 12 Levels of Red Light Heating, 12 Levels of Negative Pressure and 20 Minute Timer
Weight
1lb
Includes
Smart Cupping Mechanism, Manual, USB Charger, Filters
Color
Red, Black

Description

It integrates three functions: negative pressure cupping, scraping, and massaging. Through intelligent detection
of the pressure in the cup, the negative pressure can be adjusted in real time.
Two modes (deep negative pressure mode / soothing breathing mode) are available while doing any of the three
functions of scraping, cupping or massaging.
There are 12 levels of negative pressure and of red light heating to promote strong and stable suction effectively
improve blood circulation, meridian dredging, relieve fatigue, relieve pain, dispel cold and dehumidification, improve
immunity, and relax muscles.
Battery: USB Charge (Type-C), 1800mAh Lithium-ion Charge Time: 3hrs
Red Light Heating: 12 levels
Negative Pressure: 12 levels
Timer Function: 20 minutes
Display: LCD
Material: ABS, Silicone
Size: 3”x 3.70”
Weight: .77lbs

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.