Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

0.08 Height, 14 Width, .075-ga. polyethylene 

  • Mfr # D200

  • Zoro # G402696235


product price: $15.45
/ea

Key Features

Outside Diameter
0.55
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
D200
Zoro #
G402696235
UPC #
-
Country of Origin
United States

Dimensions

Outside Diameter
0.55

Details

Sign Material
.075-ga. polyethylene 

Description

Warning people about pesticide applications in frequently treated areas is super easy with this Bilingual Hinged Sign. Sign reads "DANGER - PESTICIDES - KEEP OUT" when open and is blank when closed. Color and legend meet WPS requirements. 16"H x 14"W.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.