Shop VOSS SIGNS
See all product information
Create Account
Danger/Pesticide Storage Area Magnetic Sign
- Mfr # D192M
- Zoro # G702683157
product price:Â
$
27.99
/ea
Key Features
Width
10.1
Material
Aluminum
Height
10 in
Diameter
0.46
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- D192M
- Zoro #
- G702683157
- UPC #
- -
- Country of Origin
- United States
- Material
- Aluminum
Dimensions
- Width
- 10.1
- Height
- 10 in
- Diameter
- 0.46
Description
This OSHA-format Danger/Pesticide Storage Area Magnetic Sign sticks to the doors of metal pesticide cabinets and storage tanks or trucks.
Restrictions
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.