Zoro Homepage

RCA 4.9 in. Black USB Charging Clock Radio Digital Plug-In

  • Mfr # RC571

  • Zoro # G515500078


product price: $24.45
/ea

Key Features

Width
5.15 in
Depth
4.15 in
Length
2.2 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
RC571
Zoro #
G515500078
UPC #
44476158070
Country of Origin
China

Dimensions

Width
5.15 in
Depth
4.15 in
Length
2.2 in

Description

Alarm Type: Bell *Batteries Included: No *Batteries Required: Yes *Battery Type: AAA *Brand Name: Voxx *Clock Display Type: Digital *Clock Face Length: 4.9 *Clock Face Width: *Date Display: No *MP3 Input: *Material: Plastic *Multiple Time Zones: *Numbe

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.