Fuel, 2-Cycle, Red, 1 gal, Can, 40:1
- Mfr # 6291
- Zoro # G111382627
product price:Â
$
31.49
/ea
Sold in multiples of 4 for
$125.96
Key Features
Container Size
1 gal
Container Type
Can
Series
SEF 2 Cycle 40-1
Product Form
Liquid
Gas and Oil Mix Ration
40:1
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 6291
- Zoro #
- G111382627
- UPC #
- 846781000170
- Country of Origin
- United States
- Item
- Fuel
- Container Type
- Can
- Series
- SEF 2 Cycle 40-1
- Product Form
- Liquid
- Gas and Oil Mix Ration
- 40:1
- Compatible Engine Type
- Gasoline Engines
- Engine Cycle
- 2-Cycle
- Color
- Red
- Specific Gravity
- 0.73
- Product Type
- Pre-Mixed Gas and Oil
- Standards
- API TC, ISO-L-EGD, JASO FD
- Wire Color
- Red
Dimensions
- Container Size
- 1 gal
Description
Fuel, Container Size 1 gal, Container Type Can, Gas and Oil Mix Ration 40:1, Engine Cycle 2-Cycle, Color Red, Compatible Engine Type Gasoline Engines, Product Form Liquid, Product Type Pre-Mixed Gas and Oil, Series SEF 2 Cycle 40-1, Specific Gravity 0.73, Standards API TC, ISO-L-EGD, JASO FD
Documents & Resources
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Hazardous material
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.