Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Fuels Multi-Mix Premix 2-Cycle Fuel, Aromatic Hydrocarbon, 1 qt, Can

  • Mfr # 6815

  • Zoro # G116224250


product price: $14.99
/ea
Sold in multiples of 8 for $119.92

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
6815
Zoro #
G116224250
UPC #
846781001382
Country of Origin
United States

Description

VP multi-mix is a great, ethanol-free two-cycle fuel that is pre-mixed with oil. It works for any gas-powered two-cycle fuel engine in outdoor power equipment that requires either a 40:1 or 50:1 gas-oil mix. We formulate our 94 octane fuel to meet the exact requirements of hard working small engines, such as those found in a string trimmer, chainsaw or leaf blower. Multi-Mix is blended with higher-grade base stocks. As a result, it burns cleaner and eliminates the dirty and time consuming process of mixing your own oil with gas. Our two-cycle fuel mix is ready to use; pour it into the tank, start the engine and get to work. You can store multi-mix up to two years in the tank or five years in an unopened can - no fuel stabilizers needed. The lubricant package in this two-cycle fuel meets or exceeds JASO-FD, ISO-EGD and API TC standards, as well as all manufacturers specs, including STIHL, Husqvarna, Echo, Maruyama, Shindaiwa and more. So, why would you buy Multi-Mix? Quite simply, convenience. Many people have a combination of two-cycle engine outdoor power equipment. Some require a 40:1 fuel mix and others require a 50:1 gas mix. It's a hassle and confusing to keep track of the right fuel for your equipment. VP multi-mix takes out the guesswork because it works equally well in both applications. For easy pouring, try the VP EZ spout. It's compatible with quart and gallon-sized cans of VP small engine fuel. It works with all 1-1/8 in beta openings.

Restrictions

WARNING: This product can expose you to chemicals including Ethylbenzene, which is known to the State of California to cause cancer, and Toluene, which is known to the State of California to cause birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.