
Small Engine Fuel, 4 Cycle, Gal
Mfr # 6201
Zoro # G911382629
product price: $30.39
/eaSold in multiples of 4 for $121.56
Item requires special delivery charges. A $25.00 per item surcharge will be applied.
Key Features
Container Type
Can
Series
VP 4-Cycle Small Engine Fuel
Product Form
Liquid
Color
Clear
Standards
OSHA 29 CFR 1910.1200
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
6201
Zoro #
G911382629
UPC #
846781000156
Country of Origin
United States
Dimensions
Container Size
1 gal
Details
Item
Fuel
Container Type
Can
Series
VP 4-Cycle Small Engine Fuel
Product Form
Liquid
Color
Clear
Standards
OSHA 29 CFR 1910.1200
Engine Cycle
4-Cycle
Compatible Engine Type
Gasoline Engines
Specific Gravity
0.72
Gas and Oil Mix Ration
Contains No Oil
Product Type
Fuel
Additive Included
Contains No Oil
Description
Fuel, Container Size 1 gal, Container Type Can, Gas and Oil Mix Ration Contains No Oil, Engine Cycle 4-Cycle, Additives Included Contains No Oil, Color Clear, Compatible Engine Type Gasoline Engines, Product Form Liquid, Product Type Fuel, Series VP 4-Cycle Small Engine Fuel, Specific Gravity 0.72, Standards OSHA 29 CFR 1910.1200
Documents & Resources
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.