Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Small Engine Fuel, 4 Cycle, Qt

  • Mfr # 6205

  • Zoro # G911382612


product price: $8.79
/ea

Key Features

Container Type
Can
Series
VP 4-Cycle Small Engine Fuel
Product Form
Liquid
Engine Cycle
4-Cycle
Standards
OSHA 29 CFR 1910.1200
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
6205
Zoro #
G911382612
UPC #
846781000026
Country of Origin
United States

Dimensions

Container Size
1 qt

Details

Item
Fuel
Container Type
Can
Series
VP 4-Cycle Small Engine Fuel
Product Form
Liquid
Engine Cycle
4-Cycle
Standards
OSHA 29 CFR 1910.1200
Gas and Oil Mix Ration
Contains No Oil
Product Type
Fuel
Color
Clear
Specific Gravity
0.72
Compatible Engine Type
Gasoline Engines
Additive Included
Contains No Extra Additives

Description

Fuel, Container Size 1 qt, Container Type Can, Gas and Oil Mix Ration Contains No Oil, Engine Cycle 4-Cycle, Additives Included Contains No Extra Additives, Color Clear, Compatible Engine Type Gasoline Engines, Product Form Liquid, Product Type Fuel, Series VP 4-Cycle Small Engine Fuel, Specific Gravity 0.72, Standards OSHA 29 CFR 1910.1200

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.