Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Small Engine Fuel, 50:1, Gal

  • Mfr # 6231

  • Zoro # G611382608


product price: $29.79
/ea
Sold in multiples of 4 for $119.16
Item requires special delivery charges. A $25.00 per item surcharge will be applied.

Key Features

Container Type
Can
Series
SEF 2 Cycle 50-1
Product Form
Liquid
Color
Blue
Compatible Engine Type
Gasoline Engines
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
6231
Zoro #
G611382608
UPC #
846781000163
Country of Origin
United States

Dimensions

Container Size
1 gal

Details

Item
Fuel
Container Type
Can
Series
SEF 2 Cycle 50-1
Product Form
Liquid
Color
Blue
Compatible Engine Type
Gasoline Engines
Engine Cycle
2-Cycle
Product Type
Pre-Mixed Gas and Oil
Standards
API TC, ISO-L-EGD, JASO FD
Specific Gravity
0.72
Gas and Oil Mix Ration
50:1

Description

Fuel, Container Size 1 gal, Container Type Can, Gas and Oil Mix Ration 50:1, Engine Cycle 2-Cycle, Color Blue, Compatible Engine Type Gasoline Engines, Product Form Liquid, Product Type Pre-Mixed Gas and Oil, Series SEF 2 Cycle 50-1, Specific Gravity 0.72, Standards API TC, ISO-L-EGD, JASO FD

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.