VP Fuel M10011 1 gal Powerwash Moto Formula

  • Mfr # V45-M10011

  • Zoro # G004046391


product price:  $35.99
/ea

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
V45-M10011
Zoro #
G004046391
UPC #
846781000668
Country of Origin
United States

Description

The newest product in VP’s Consumer Products portfolio is PowerWash, a powerful cleaner specifically formulated for the unique demands of powersports, R/C hobby and other applications. The concentrated dual-action detergent in VP PowerWash rapidly dissolves caked up dirt and mud, suspends and floats away dirt and grease, without leaving streaks or spots.

Features
  • Powerful Cleaner Specifically Formulated For The Unique Demands Of Powersports, R/C Hobby And Other Applications
  • Rapidly Dissolves Caked Up Dirt And Mud, Suspends And Floats Away Dirt And Grease, Without Leaving Streaks Or Spots
Specifications
  • Type: Liquid
  • Unit Size: 1 Gallon
  • Unit Type: Jug
  • Refill Bottle Size: No Refill Bottle
  • Country of Origin: USA

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.