Zoro Homepage

Full Synthetic 2-Cycle Oil, 2.6 oz Bottle, Amber

  • Mfr # 2901

  • Zoro # G716224292


product price: $7.69
/ea
Sold in multiples of 12 for $92.28

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
2901
Zoro #
G716224292
UPC #
846781001290
Country of Origin
United States

Description

VP two-stroke oil is the excellent full synthetic two-cycle oil on the market for small engines. It provides industry-leading performance, includes a high-detergency formula and is JASO FD certified. It affords great protection for outdoor power equipment. Our small engine lubricant is ideal for owners who prefer to handle their own 40:1 oil or 50:1 oil mix with gas. Another key point is that our synthetic two-stroke oil protects internal engine components from excessive wear. What's more, it reduces carbon build up, cleans piston rings and makes for easier starts and low smoke. It includes both advanced fuel stabilizers and a metal deactivator. As a result, you get protection from the corrosive properties of ethanol, which is damaging to small engines. Lastly, VP makes a technologically advanced line of high-octane ethanol-free small engines fuels that are engineered from higher-grade base stocks. Our two-cycle and four-cycle SEF's are ethanol-free and designed specifically for hard-working, high-RPM small engines.

Restrictions

WARNING: This product can expose you to chemicals including Ethylbenzene, which is known to the State of California to cause cancer. For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.