
4 mil Vinyl Powder Free Examination Gloves - Clear, Med - Case of 1000
Mfr # VPF235
Zoro # G422602599
product price:Â $42.55
/pk 1000, $0.04/eaKey Features
Material
Vinyl
Palm Thickness
4 Mil
Latex-Free
Latex-Free
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
VPF235
Zoro #
G422602599
UPC #
-
Country of Origin
China
Dimensions
Palm Thickness
4 Mil
Size
M
Details
Material
Vinyl
Color
Clear
Latex-Free
Latex-Free
Item
Disposable Gloves
Description
VPF 4 mil Vinyl Powder-Free Exam Gloves are certified for food contact and medical use-ideal for healthcare, janitorial, food service, and light industrial applications. FDA-Compliant, ASTM D5250 Certified, and Food Safe.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.