4 mil Vinyl Powder Free Examination Gloves - Clear, XL - Case of 900

  • Mfr # VPF238

  • Zoro # G822602571


product price:  $42.55
/pk 900, $0.05/ea

Key Features

Color
Clear
Material
Vinyl
Palm Thickness
4 mil
Powdered/Powder-Free
Powder-Free
Latex-Free
Yes
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
VPF238
Zoro #
G822602571
UPC #
-
Country of Origin
China

Dimensions

Size
XL
Palm Thickness
4 mil

Details

Item
Disposable Gloves
Color
Clear
Material
Vinyl
Powdered/Powder-Free
Powder-Free
Latex-Free
Yes

Description

VPF 4 mil Vinyl Powder-Free Exam Gloves are certified for food contact and medical use-ideal for healthcare, janitorial, food service, and light industrial applications. FDA-Compliant, ASTM D5250 Certified, and Food Safe.

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.