4-1/2" x 7/8" Ceramic Coated Fiber Disc 20 Grit PK50
Mfr # 149539
Zoro # G1908809
product price: $89.25
/pk 50, $1.79/ea
Free Shipping & Returns
Key Features
Mounting Hole Size
7/8"
Abrasive Type
Coated
Abrasive Material
Ceramic
Backing Weight
F
Max. RPM
13,000
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
149539
Zoro #
G1908809
UPC #
00662558021793
Country of Origin
Germany
Dimensions
Mounting Hole Size
7/8"
Disc Dia.
4-1/2"
Details
Item
Fiber Disc
Abrasive Type
Coated
Abrasive Material
Ceramic
Backing Weight
F
Max. RPM
13,000
Grade
Extra Coarse
Grit
20
Series
XF885
Color
Red
Vacuum Hole Design
No Hole
Backing Material
Fiber
Description
Fiber Disc,20 Grt,Ceramc,4-1/2x7/8 In.,PK50, Package Quantity 50
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.