4-1/2" x 7/8" Coated Fiber Disc 100 Grit PK50
Mfr # 149131
Zoro # G1908678
product price: $44.89
/pk 50, $0.90/eaKey Features
Mounting Hole Size
7/8"
Abrasive Type
Coated
Backing Weight
F
Max. RPM
13,000
Grade
Fine
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
149131
Zoro #
G1908678
UPC #
-
Country of Origin
Germany
Dimensions
Mounting Hole Size
7/8"
Disc Dia.
4-1/2"
Details
Item
Fiber Disc
Abrasive Type
Coated
Backing Weight
F
Max. RPM
13,000
Grade
Fine
Grit
100
Series
XF870
Backing Material
Fiber
Color
Red
Vacuum Hole Design
No Hole
Description
Fiber Disc,100 Grit,Cer,4-1/2x7/8 In.,PK50, Package Quantity 50
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.