5" x 7/8" Coated Fiber Disc 50 Grit PK50, Color: Blue
Mfr # 88737
Zoro # G1890679
product price: $38.65
/pk 50, $0.77/eaKey Features
Mounting Hole Size
7/8"
Abrasive Type
Coated
Backing Weight
F
Max. RPM
12,000
Grade
Coarse
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
88737
Zoro #
G1890679
UPC #
00662558003768
Country of Origin
Germany
Dimensions
Mounting Hole Size
7/8"
Disc Dia.
5"
Details
Item
Fiber Disc
Abrasive Type
Coated
Backing Weight
F
Max. RPM
12,000
Grade
Coarse
Grit
50
Series
ZF713
Vacuum Hole Design
No Hole
Color
Blue
Backing Material
Fiber
Description
Fiber Disc,50 Grit,Zirc,5 x 7/8 In.,PK50, Package Quantity 50
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.