Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

7" x 7/8" Ceramic Coated Fiber Disc 36 Grit PK50

  • Mfr # 149559

  • Zoro # G1909280


product price: $178.99
/pk 50, $3.58/ea
Free Shipping & Returns

Key Features

Mounting Hole Size
7/8"
Abrasive Type
Coated
Abrasive Material
Ceramic
Backing Weight
F
Max. RPM
8,000
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
149559
Zoro #
G1909280
UPC #
-
Country of Origin
Germany

Dimensions

Mounting Hole Size
7/8"
Disc Dia.
7"

Details

Item
Fiber Disc
Abrasive Type
Coated
Abrasive Material
Ceramic
Backing Weight
F
Max. RPM
8,000
Grade
Very Coarse
Grit
36
Series
XF885
Vacuum Hole Design
No Hole
Backing Material
Fiber
Color
Red

Description

Fiber Disc,36 Grit,Ceramic,7 x 7/8 In.,PK50, Package Quantity 50

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.