Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

7" x 7/8" Ceramic Coated Fiber Disc 60 Grit PK50, Color: Red

  • Mfr # 149152

  • Zoro # G1908833


product price: $96.59
/pk 50, $1.93/ea
Free Shipping & Returns

Key Features

Mounting Hole Size
7/8"
Abrasive Type
Coated
Abrasive Material
Ceramic
Backing Weight
F
Max. RPM
8,000
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
149152
Zoro #
G1908833
UPC #
00662558004055
Country of Origin
Germany

Dimensions

Mounting Hole Size
7/8"
Disc Dia.
7"

Details

Item
Fiber Disc
Abrasive Type
Coated
Abrasive Material
Ceramic
Backing Weight
F
Max. RPM
8,000
Grade
Medium
Grit
60
Series
XF870
Backing Material
Fiber
Vacuum Hole Design
No Hole
Color
Red

Description

Fiber Disc,60 Grit,Ceramic,7 x 7/8 In.,PK50, Package Quantity 50

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.