Zoro Homepage

7" x 7/8" Coated Fiber Disc 60 Grit PK50

  • Mfr # 84564

  • Zoro # G1889918


product price: $61.65
/pk 50, $1.23/ea

Key Features

Mounting Hole Size
7/8"
Abrasive Type
Coated
Backing Weight
F
Max. RPM
8,000
Grade
Medium
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
84564
Zoro #
G1889918
UPC #
-
Country of Origin
Germany

Dimensions

Mounting Hole Size
7/8"
Disc Dia.
7"

Details

Item
Fiber Disc
Abrasive Type
Coated
Backing Weight
F
Max. RPM
8,000
Grade
Medium
Grit
60
Series
KF708
Color
Brown
Vacuum Hole Design
No Hole
Backing Material
Fiber

Description

Fiber Disc,60 Grit,AO,7 x 7/8 In.,PK50, Package Quantity 50

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.