Zoro Homepage

7" x 7/8" Coated Fiber Disc 80 Grit PK50

  • Mfr # 91606

  • Zoro # G1891080


product price: $59.19
/pk 50, $1.18/ea

Key Features

Mounting Hole Size
7/8"
Abrasive Type
Coated
Backing Weight
F
Max. RPM
8,000
Grade
Medium
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
91606
Zoro #
G1891080
UPC #
00662558003843
Country of Origin
Germany

Dimensions

Mounting Hole Size
7/8"
Disc Dia.
7"

Details

Item
Fiber Disc
Abrasive Type
Coated
Backing Weight
F
Max. RPM
8,000
Grade
Medium
Grit
80
Series
ZF713
Vacuum Hole Design
No Hole
Backing Material
Fiber
Color
Blue

Description

Fiber Disc,80 Grit,Zirc,7 x 7/8 In.,PK50, Package Quantity 50

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.