Abrasive Belt, 100 G, Cer, 1-1/2 x 72", PK10, 1-1/2" W, 72" L, Coated, Ceramic, 100 Grit, Fine, XK870X

  • Mfr # 307854

  • Zoro # G1886217


product price:  $47.75
/pk 10, $4.78/ea
Sold in multiples of 10 for $477.50

Key Features

Abrasive Type
Coated
Width
1-1/2"
Length
72"
Grade
Fine
Abrasive Material
Ceramic
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
307854
Zoro #
G1886217
UPC #
-
Country of Origin
Germany

Dimensions

Width
1-1/2"
Length
72"

Details

Item
Abrasive Belt,100 G,Cer,1-1/2 x 72",PK10
Abrasive Type
Coated
Grit
100
Grade
Fine
Abrasive Material
Ceramic
Series
XK870X
Color
Red
Backing Material
Cloth
Backing Weight
X

Description

Abrasive Belt,100 G,Cer,1-1/2 x 72 In.,PK10, Package Quantity 10

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore more products