Abrasive Belt, 100 G, Cer, 1/2 x 12", PK20, 1/2" W, 12" L, Coated, Ceramic, 100 Grit, Medium, XK870X
Mfr # 291547
Zoro # G1885657
product price:Â $16.29
/pk 20, $0.81/eaKey Features
Abrasive Type
Coated
Width
1/2"
Length
12"
Grade
Medium
Abrasive Material
Ceramic
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
291547
Zoro #
G1885657
UPC #
-
Country of Origin
Germany
Dimensions
Width
1/2"
Length
12"
Details
Item
Abrasive Belt,100 G,Cer,1/2 x 12",PK20
Abrasive Type
Coated
Grit
100
Grade
Medium
Abrasive Material
Ceramic
Series
XK870X
Color
Red
Backing Material
Cloth
Backing Weight
X
Description
Abrasive Belt,100 G,Cer,1/2 x 12 In.,PK20, Package Quantity 20
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.