Abrasive Belt, 100 G, Cer, 1/4 x 18", PK20, 1/4" W, 18" L, Coated, Ceramic, 100 Grit, Fine, XK870X, Red

  • Mfr # 307816

  • Zoro # G1885961


product price:  $15.29
/pk 20, $0.76/ea
Sold in multiples of 10 for $152.90

Key Features

Abrasive Type
Coated
Width
1/4"
Length
18"
Grade
Fine
Abrasive Material
Ceramic
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
307816
Zoro #
G1885961
UPC #
-
Country of Origin
Germany

Dimensions

Width
1/4"
Length
18"

Details

Item
Abrasive Belt,100 G,Cer,1/4 x 18",PK20
Abrasive Type
Coated
Grit
100
Grade
Fine
Abrasive Material
Ceramic
Series
XK870X
Color
Red
Backing Weight
X
Backing Material
Cloth

Description

Abrasive Belt,100 G,Cer,1/4 x 18 In.,PK20, Package Quantity 20

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.