Abrasive Belt, 100 Grit, AO, 2 x 36", PK10, 2" W, 36" L, Coated, Aluminum Oxide, 100 Grit, Fine, KK711X
Mfr # 136824
Zoro # G1907759
product price:Â $26.39
/pk 10, $2.64/eaKey Features
Abrasive Type
Coated
Width
2"
Length
36"
Grade
Fine
Abrasive Material
Aluminum Oxide
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
136824
Zoro #
G1907759
UPC #
-
Country of Origin
Germany
Dimensions
Width
2"
Length
36"
Details
Item
Abrasive Belt,100 Grit,AO,2 x 36",PK10
Abrasive Type
Coated
Grit
100
Grade
Fine
Abrasive Material
Aluminum Oxide
Series
KK711X
Color
Brown
Backing Weight
X
Backing Material
Cloth
Description
Abrasive Belt,100 Grit,AO,2 x 36 In.,PK10, Package Quantity 10
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.