Abrasive Belt, 100 Grit, AO, 2 x 72", PK10, 2" W, 72" L, Coated, Aluminum Oxide, 100 Grit, Fine, KK711X
Mfr # 11529
Zoro # G1905099
product price:Â $37.59
/pk 10, $3.76/ea
Sold in multiples of 10 for $375.90
Key Features
Abrasive Type
Coated
Width
2"
Length
72"
Grit
100
Grade
Fine
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
11529
Zoro #
G1905099
UPC #
-
Country of Origin
Germany
Dimensions
Width
2"
Length
72"
Details
Item
Abrasive Belt,100 Grit,AO,2 x 72",PK10
Abrasive Type
Coated
Grit
100
Grade
Fine
Abrasive Material
Aluminum Oxide
Series
KK711X
Color
Brown
Backing Material
Cloth
Backing Weight
X
Description
Abrasive Belt,100 Grit,AO,2 x 72 In.,PK10, Package Quantity 10
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.