Abrasive Belt, 100 Grit, AO, 25 x 60", PK2, 25" W, 60" L, Coated, Aluminum Oxide, 100 Grit, Fine, Brown
Mfr # 37593
Zoro # G1887273
product price:Â $67.99
/pk 2, $34.00/ea
Sold in multiples of 3 for $203.97
Key Features
Abrasive Type
Coated
Width
25"
Length
60"
Grit
100
Grade
Fine
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
37593
Zoro #
G1887273
UPC #
-
Country of Origin
Germany
Dimensions
Width
25"
Length
60"
Details
Item
Abrasive Belt,100 Grit,AO,25 x 60",PK2
Abrasive Type
Coated
Grit
100
Grade
Fine
Abrasive Material
Aluminum Oxide
Series
KK711X
Color
Brown
Backing Weight
X
Backing Material
Cloth
Description
Abrasive Belt,100 Grit,AO,25 x 60 In.,PK2, Package Quantity 2
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.