Abrasive Belt, 100 Grit, AO, 3/4 x 18", PK20, 3/4" W, 18" L, Coated, Aluminum Oxide, 100 Grit, Fine
Mfr # 120927
Zoro # G1906097
product price:Â $17.85
/pk 20, $0.89/eaKey Features
Abrasive Type
Coated
Width
3/4"
Length
18"
Grade
Fine
Abrasive Material
Aluminum Oxide
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
120927
Zoro #
G1906097
UPC #
-
Country of Origin
Germany
Dimensions
Width
3/4"
Length
18"
Details
Item
Abrasive Belt,100 Grit,AO,3/4 x 18",PK20
Abrasive Type
Coated
Grit
100
Grade
Fine
Abrasive Material
Aluminum Oxide
Series
KK711X
Color
Brown
Backing Weight
X
Backing Material
Cloth
Description
Abrasive Belt,100 Grit,AO,3/4 x 18 In.,PK20, Package Quantity 20
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.