Abrasive Belt, 100 Grit, AO, 4 x 21", PK10, 4" W, 21" L, Coated, Aluminum Oxide, 100 Grit, Fine, KK711X
Mfr # 204272
Zoro # G1910750
product price:Â $26.35
/pk 10, $2.64/ea
Sold in multiples of 10 for $263.50
Key Features
Abrasive Type
Coated
Width
4"
Length
21"
Grade
Fine
Abrasive Material
Aluminum Oxide
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
204272
Zoro #
G1910750
UPC #
-
Country of Origin
Germany
Dimensions
Width
4"
Length
21"
Details
Item
Abrasive Belt,100 Grit,AO,4 x 21",PK10
Abrasive Type
Coated
Grit
100
Grade
Fine
Abrasive Material
Aluminum Oxide
Series
KK711X
Color
Brown
Backing Weight
X
Backing Material
Cloth
Description
Abrasive Belt,100 Grit,AO,4 x 21 In.,PK10, Package Quantity 10
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.